
Baldwin Reserve SCDELXFEDRTAR150 Single (Discontinued)
- Mfr # SC.DELXFED.R.TAR.150
- Zoro # G2055485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC.DELXFED.R.TAR.150
Zoro #
G2055485
UPC #
884011722157
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Baldwin Reserve,SCDELXFEDRTAR150 Single
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Color
Satin Nickel
Material
Brass
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
7.19
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCDELXFEDRTAR150 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.