
Baldwin Reserve SCELIXDECLTRR260S Single (Discontinued)
- Mfr # SC.ELIXDEC.L.TRR.260.S
- Zoro # G1856922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.ELIXDEC.L.TRR.260.S
Zoro #
G1856922
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Baldwin Reserve,SCELIXDECLTRR260S Single
Finish
Bright Chrome
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Material
Brass
Color
Bright Chrome
Features
Single Cylinder
Strike Type
Dual Strike
Style
Traditional
Number of Pins
5 Pin Cylinder
Cylinder Core Type
Single
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCELIXDECLTRR260S Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.