
Baldwin Reserve SCELIXDECRTSR150S Single (Discontinued)
- Mfr # SC.ELIXDEC.R.TSR.150.S
- Zoro # G2056739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.ELIXDEC.R.TSR.150.S
Zoro #
G2056739
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Baldwin Reserve,SCELIXDECRTSR150S Single
Material
Brass
Color
Satin Nickel
Keyway Type
Kwikset SmartKey
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCELIXDECRTSR150S Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.