
Baldwin Reserve SCELIXTRATRR112 Single C (Discontinued)
- Mfr # SC.ELIXTRA.TRR.112
- Zoro # G1857945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.ELIXTRA.TRR.112
Zoro #
G1857945
UPC #
884011509383
Country of Origin
China
Dimensions
Length
22
Height
3.7
Width
6.4
Details
Item
Baldwin Reserve,SCELIXTRATRR112 Single C
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Material
Brass
Color
Venetian Bronze
Features
Single Cylinder
Cylinder Core Type
Single
Style
Traditional
Strike Type
Dual Strike
Lockset Handle Type
Knob
Number of Pins
5 Pin Cylinder
Weight
7.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCELIXTRATRR112 Single C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.