
Baldwin Reserve SCELKXTAPRRSR481 Single (Discontinued)
- Mfr # SC.ELKXTAP.R.RSR.481
- Zoro # G2263799
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.ELKXTAP.R.RSR.481
Zoro #
G2263799
UPC #
884011493606
Country of Origin
China
Dimensions
Width
6.5354
Height
3.7008
Length
22.0472
Details
Item
Baldwin Reserve,SCELKXTAPRRSR481 Single
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Dark Bronze
Features
Single Cylinder
Material
Brass
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Cylinder Core Type
Single
Weight
8.8
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCELKXTAPRRSR481 Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.