
Baldwin Reserve SCLAJXCONCSR190THK Singl (Discontinued)
- Mfr # SCLAJXCONCSR190THK
- Zoro # G2264575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCLAJXCONCSR190THK
Zoro #
G2264575
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Baldwin Reserve,SCLAJXCONCSR190THK Singl
Finish
Satin Black
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Features
Single Cylinder
Material
Brass
Color
Satin Black
Number of Pins
5 Pin Cylinder
Lockset Handle Type
Knob
Strike Type
Dual Strike
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCLAJXCONCSR190THK Singl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.