
Baldwin Reserve SCMIAXCONCRR260 Single C (Discontinued)
- Mfr # SC.MIAXCON.CRR.260
- Zoro # G2265600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC.MIAXCON.CRR.260
Zoro #
G2265600
UPC #
884011841230
Country of Origin
China
Dimensions
Height
3.7
Length
22
Width
6.7
Details
Item
Baldwin Reserve,SCMIAXCONCRR260 Single C
Finish
Bright Chrome
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Bright Chrome
Material
Brass
Features
Single Cylinder
Strike Type
Dual Strike
Lockset Handle Type
Knob
Cylinder Core Type
Single
Style
Miami
Number of Pins
5 Pin Cylinder
Weight
7.3855
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCMIAXCONCRR260 Single C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.