
Baldwin Reserve SCWESXDECRTAR150STHK Sin (Discontinued)
- Mfr # SC.WESXDEC.R.TAR.150.S.THK
- Zoro # G2293740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.WESXDEC.R.TAR.150.S.THK
Zoro #
G2293740
UPC #
-
Country of Origin
China
Dimensions
Width
6.4
Length
22.1
Height
3.8
Details
Item
Baldwin Reserve,SCWESXDECRTAR150STHK Sin
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Color
Satin Nickel
Material
Brass
Features
Single Cylinder
Strike Type
Dual Strike
Style
Traditional
Number of Pins
5 Pin Cylinder
Weight
6.3934
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCWESXDECRTAR150STHK Sin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.