Reserve Dark Bronze by Lifetime Brass Door Levers
Mfr # PS.TAPXFED.R.RSRXTSR.481X00
Zoro # G2342914
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Includes
Latch
Series
Reserve
Style
Traditional
Finish
Brass
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS.TAPXFED.R.RSRXTSR.481X00
Zoro #
G2342914
UPC #
-
Country of Origin
China
Details
Includes
Latch
Series
Reserve
Style
Traditional
Finish
Brass
Item
Reserve Dark Bronze by Lifetime Brass Do
Features
Right Hand
Strike Type
Dual Strike
Function
Passage
Product Type
Door
Description
Item Reserve Dark Bronze by Lifetime Brass Do
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.