Reserve DCCRD141 Double Cylinder
- Mfr # DC.CRD.141
- Zoro # G2031791
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Width
5.3
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Function
Double Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC.CRD.141
- Zoro #
- G2031791
- UPC #
- 884011834959
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve DCCRD141 Double Cylinder
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Function
- Double Cylinder
- Strike Type
- Dual Strike
- Color
- Bright Nickel
- Material
- Brass
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Width
- 5.3
- Height
- 3.4
- Length
- 5.4
Description
Baldwin Reserve DCCRD141 Double Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.