Shop BALDWIN
See all product information
Create Account
Reserve DCLAJXCONCSR190 Double C
- Mfr # DCLAJXCONCSR190
- Zoro # G2044014
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLAJXCONCSR190
- Zoro #
- G2044014
- UPC #
- 823079462445
- Country of Origin
- China
- Item
- Baldwin Reserve DCLAJXCONCSR190 Double C
- Finish
- Satin Black
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Material
- Brass
- Features
- Double Cylinder
- Color
- Satin Black
- Lockset Handle Type
- Knob
- Strike Type
- Dual Strike
Description
Baldwin Reserve DCLAJXCONCSR190 Double C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.