Shop BALDWIN
See all product information
Create Account
Reserve DCLAJXSQUCRR112S Double
- Mfr # DC.LAJXSQU.CRR.112.S
- Zoro # G1844383
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Includes
Latch
Features
Double Cylinder
Style
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC.LAJXSQU.CRR.112.S
- Zoro #
- G1844383
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve DCLAJXSQUCRR112S Double
- Finish
- Venetian Bronze
- Series
- Reserve
- Includes
- Latch
- Features
- Double Cylinder
- Style
- Round
- Strike Type
- Dual Strike
Description
Baldwin Reserve DCLAJXSQUCRR112S Double
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.