Reserve DCLAJXSQUCRR190 Double C
- Mfr # DCLAJXSQUCRR190
- Zoro # G2043999
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Reserve
Includes
Latch
Features
Double Cylinder
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCLAJXSQUCRR190
- Zoro #
- G2043999
- UPC #
- 823079462476
- Country of Origin
- China
Details
- Item
- Baldwin Reserve DCLAJXSQUCRR190 Double C
- Finish
- Satin Black
- Series
- Reserve
- Includes
- Latch
- Features
- Double Cylinder
- Strike Type
- Dual Strike
- Style
- Round
Description
Baldwin Reserve DCLAJXSQUCRR190 Double C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.