Shop BALDWIN
See all product information
Create Account
Reserve DCLAJXSQUCSR141 Double C
- Mfr # DCLAJXSQUCSR055
- Zoro # G2044349
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Width
6.3
Length
21.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCLAJXSQUCSR055
- Zoro #
- G2044349
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6.3
- Length
- 21.9
- Height
- 3.7
Details
- Item
- Baldwin Reserve DCLAJXSQUCSR141 Double C
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- C Keyway
- Color
- Bright Nickel
- Material
- Brass
- Weight
- 7.165
- Strike Type
- Dual Strike
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve DCLAJXSQUCSR141 Double C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.