Shop BALDWIN
See all product information
Create Account
Reserve DCLAJXSQUCSR150 Double C
- Mfr # DC.LAJXSQU.CSR.150
- Zoro # G2044093
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC.LAJXSQU.CSR.150
- Zoro #
- G2044093
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve DCLAJXSQUCSR150 Double C
- Finish
- Satin Nickel
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- C Keyway
- Includes
- Latch
- Color
- Satin Nickel
- Material
- Brass
- Features
- Double Cylinder
- Number of Pins
- 5 Pin Cylinder
- Strike Type
- Dual Strike
- Weight
- 7.0548
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Length
- 22
- Height
- 3.7
- Width
- 6.5
Description
Baldwin Reserve DCLAJXSQUCSR150 Double C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.