
Reserve DCLAJXSQUCSR260S Double
Mfr # DC.LAJXSQU.CSR.260.SMT
Zoro # G2044242
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Height
3.7
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC.LAJXSQU.CSR.260.SMT
Zoro #
G2044242
UPC #
-
Country of Origin
China
Dimensions
Height
3.7
Width
6.4
Length
22.1
Details
Item
Baldwin Reserve DCLAJXSQUCSR260S Double
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Material
Brass
Color
Bright Chrome
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
7.4
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve DCLAJXSQUCSR260S Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.