Shop BALDWIN
See all product information
Create Account
Reserve DCTAD112S Double Cylinde
- Mfr # DC.TAD.112.S
- Zoro # G1897802
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Finish
Venetian Bronze
Color
Venetian Bronze
Material
Brass
Cylinder
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC.TAD.112.S
- Zoro #
- G1897802
- UPC #
- 884011481887
- Country of Origin
- China
Details
- Series
- Reserve
- Item
- Baldwin Reserve DCTAD112S Double Cylinde
- Finish
- Venetian Bronze
- Color
- Venetian Bronze
- Material
- Brass
- Cylinder
- Double
- Style
- Traditional
Description
Baldwin Reserve DCTAD112S Double Cylinde
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.