Shop BALDWIN
See all product information
Create Account
Reserve DCTRD150X141 Double Cyli
- Mfr # DCTRD150X055
- Zoro # G2354945
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Cylinder
Double
Finish
Satin Nickel
Style
Traditional
Strike Type
Dual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCTRD150X055
- Zoro #
- G2354945
- UPC #
- -
- Country of Origin
- China
- Series
- Reserve
- Item
- Baldwin Reserve DCTRD150X141 Double Cyli
- Cylinder
- Double
- Finish
- Satin Nickel
- Style
- Traditional
- Strike Type
- Dual
- Includes
- Latch
Description
Baldwin Reserve DCTRD150X141 Double Cyli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.