Shop BALDWIN
See all product information
Create Account
Reserve DCTRR112X150S Double Cyl
- Mfr # DC.CSD.112X150.S
- Zoro # G1897881
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Strike Type
Dual
Finish
Venetian Bronze By Satin Nickel
Cylinder
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC.CSD.112X150.S
- Zoro #
- G1897881
- UPC #
- -
- Country of Origin
- China
Details
- Series
- Reserve
- Item
- Baldwin Reserve DCTRR112X150S Double Cyl
- Strike Type
- Dual
- Finish
- Venetian Bronze By Satin Nickel
- Cylinder
- Double
Description
Baldwin Reserve DCTRR112X150S Double Cyl