Reserve DCTSD003 Double Cylinder
- Mfr # DC.TSD.003
- Zoro # G2355112
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Includes
Latch
Length
5.3
Color
Lifetime Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC.TSD.003
- Zoro #
- G2355112
- UPC #
- 884011507099
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve DCTSD003 Double Cylinder
- Includes
- Latch
- Color
- Lifetime Brass
- Finish
- Brass
- Weight
- 2.2
- Material
- Brass
- Strike Type
- Dual Strike
- Function
- Double Cylinder
- Style
- Traditional
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Cylinder
- Double
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Length
- 5.3
- Width
- 5.3
- Height
- 3.4
Description
Baldwin Reserve DCTSD003 Double Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.