Reserve DCTSD141 Double Cylinder
- Mfr # DC.TSD.141
- Zoro # G2355149
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Weight
2.5353
Height
3.4
Color
Bright Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC.TSD.141
- Zoro #
- G2355149
- UPC #
- 884011834928
- Country of Origin
- China
Dimensions
- Height
- 3.4
- Width
- 5.3
- Length
- 5.3
Details
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve DCTSD141 Double Cylinder
- Weight
- 2.5353
- Color
- Bright Nickel
- Material
- Brass
- Strike Type
- Dual Strike
- Function
- Double Cylinder
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Description
Baldwin Reserve DCTSD141 Double Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.