Reserve DCTSD150 Double Cylinder
- Mfr # DC.TSD.150
- Zoro # G2355182
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Color
Satin Nickel
Includes
Latch
Height
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC.TSD.150
- Zoro #
- G2355182
- UPC #
- 884011488961
- Country of Origin
- China
Dimensions
- Height
- 3.5
- Width
- 5.3
- Length
- 5.6
Details
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve DCTSD150 Double Cylinder
- Color
- Satin Nickel
- Includes
- Latch
- Weight
- 1.1
- Finish
- Satin Nickel
- Material
- Brass
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Cylinder
- Double
- Strike Type
- Dual Strike
- Function
- Double Cylinder
- Style
- Traditional
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Description
Baldwin Reserve DCTSD150 Double Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.