Shop BALDWIN
See all product information
Create Account
Reserve DCWESXELLTAR112 Double C
- Mfr # DC.WESXELL.TAR.112
- Zoro # G1899010
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC.WESXELL.TAR.112
- Zoro #
- G1899010
- UPC #
- 884011492821
- Country of Origin
- China
Dimensions
- Length
- 21.9
- Height
- 3.2
- Width
- 6.2
Details
- Item
- Baldwin Reserve DCWESXELLTAR112 Double C
- Finish
- Venetian Bronze
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- C Keyway
- Includes
- Latch
- Features
- Double Cylinder
- Material
- Brass
- Color
- Venetian Bronze
- Number of Pins
- 5 Pin Cylinder
- Style
- Traditional
- Lockset Handle Type
- Knob
- Strike Type
- Dual Strike
- Weight
- 5.9
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve DCWESXELLTAR112 Double C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.