Reserve DCWESXROUTRR003 Double C
- Mfr # DC.WESXROU.TRR.003
- Zoro # G1899875
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Reserve
Includes
Latch
Features
Double Cylinder
Style
Round Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC.WESXROU.TRR.003
- Zoro #
- G1899875
- UPC #
- 884011712073
- Country of Origin
- China
- Item
- Baldwin Reserve DCWESXROUTRR003 Double C
- Finish
- Brass
- Series
- Reserve
- Includes
- Latch
- Features
- Double Cylinder
- Style
- Round Knob
- Strike Type
- Dual Strike
Description
Baldwin Reserve DCWESXROUTRR003 Double C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.