Shop BALDWIN
See all product information
Create Account
Reserve ENCONCRR112 Entry Contem
- Mfr # EN.CON.CRR.112
- Zoro # G2361029
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Keyway Type
C Keyway
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Number of Pins
5 Pin Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.CON.CRR.112
- Zoro #
- G2361029
- UPC #
- 884011835895
- Country of Origin
- China
Dimensions
- Width
- 5.9
- Length
- 11.1
- Height
- 3.7
Details
- Material
- Brass
- Keyway Type
- C Keyway
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Item
- Baldwin Reserve ENCONCRR112 Entry Contem
- Number of Pins
- 5 Pin Cylinder
- Style
- Knob
- Finish
- Venetian Bronze
- Strike Type
- Dual Strike
- Includes
- Latch
- Strike
- Dual Strike
- Color
- Venetian Bronze
- Function
- Entry
- Weight
- 4.0786
Description
Item Baldwin Reserve ENCONCRR112 Entry Contem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.