Reserve ENCONCSR141 Entry Contem
- Mfr # EN.CON.CSR.141
- Zoro # G2094310
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Keyway Type
C Keyway
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Number of Pins
5 Pin Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.CON.CSR.141
- Zoro #
- G2094310
- UPC #
- 884011836083
- Country of Origin
- China
- Material
- Brass
- Keyway Type
- C Keyway
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Item
- Baldwin Reserve ENCONCSR141 Entry Contem
- Number of Pins
- 5 Pin Cylinder
- Strike Type
- Dual Strike
- Color
- Bright Nickel
- Strike
- Dual Strike
- Function
- Entry
- Weight
- 4.5
Dimensions
- Length
- 11.4
- Width
- 6
- Height
- 3.7
Description
Item Baldwin Reserve ENCONCSR141 Entry Contem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.