Reserve ENELLCRR150 Entry Ellips
- Mfr # EN.ELL.CRR.150
- Zoro # G2361062
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Knob
Strike Type
Dual Strike
Series
Reserve
Number of Pins
5 Pin Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ELL.CRR.150
- Zoro #
- G2361062
- UPC #
- 884011701602
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Knob
- Item
- Baldwin Reserve ENELLCRR150 Entry Ellips
- Strike Type
- Dual Strike
- Series
- Reserve
- Number of Pins
- 5 Pin Cylinder
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Finish
- Satin Nickel
- Strike
- Dual Strike
- Function
- Entry
- Material
- Brass
- Color
- Satin Nickel
- Weight
- 2.6
Dimensions
- Length
- 11.1811
- Height
- 3.7008
- Width
- 5.9055
Description
Item Baldwin Reserve ENELLCRR150 Entry Ellips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.