Reserve ENELLTRR003X150 Entry El
- Mfr # EN.ELL.TRR.003X150
- Zoro # G2094335
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Includes
Latch
Series
Reserve
Finish
Brass
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ELL.TRR.003X150
- Zoro #
- G2094335
- UPC #
- 884011822208
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve ENELLTRR003X150 Entry El
- Includes
- Latch
- Series
- Reserve
- Finish
- Brass
- Strike Type
- Dual Strike
- Function
- Entry
Description
Item Baldwin Reserve ENELLTRR003X150 Entry El
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.