Shop BALDWIN
See all product information
Create Account
Reserve ENELLTRR112 Entry Ellips
- Mfr # EN.ELL.TRR.112
- Zoro # G2361245
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Series
Reserve
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ELL.TRR.112
- Zoro #
- G2361245
- UPC #
- 884011463739
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENELLTRR112 Entry Ellips
- Series
- Reserve
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Venetian Bronze
- Includes
- Latch
- Number of Pins
- 5 Pin Cylinder
- Function
- Entry
- Color
- Venetian Bronze
- Strike
- Dual Strike
- Material
- Brass
- Weight
- 3.3
Dimensions
- Height
- 3.6
- Width
- 5.9
- Length
- 11.1
Description
Item Baldwin Reserve ENELLTRR112 Entry Ellips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.