Shop BALDWIN
See all product information
Create Account
Reserve ENELLTSR141 Entry Ellips
- Mfr # EN.ELL.TSR.141
- Zoro # G2361193
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Bright Nickel
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.ELL.TSR.141
- Zoro #
- G2361193
- UPC #
- 884011835079
- Country of Origin
- China
Details
- Material
- Brass
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Item
- Baldwin Reserve ENELLTSR141 Entry Ellips
- Finish
- Bright Nickel
- Style
- Traditional
- Includes
- Latch
- Color
- Bright Nickel
- Strike
- Dual Strike
- Function
- Entry
Description
Item Baldwin Reserve ENELLTSR141 Entry Ellips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.