Shop BALDWIN
See all product information
Create Account
Reserve ENROUTRR141 Entry Round
- Mfr # EN.ROU.TRR.141
- Zoro # G2094520
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Keyway Type
C Keyway
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ROU.TRR.141
- Zoro #
- G2094520
- UPC #
- 884011835123
- Country of Origin
- China
- Style
- Traditional
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve ENROUTRR141 Entry Round
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Strike Type
- Dual Strike
- Series
- Reserve
- Finish
- Bright Nickel
- Number of Pins
- 5 Pin Cylinder
- Material
- Brass
- Strike
- Dual Strike
- Color
- Bright Nickel
- Function
- Entry
Dimensions
- Height
- 3.6
- Length
- 11.2
- Width
- 5.9
Description
Item Baldwin Reserve ENROUTRR141 Entry Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.