Shop BALDWIN
See all product information
Create Account
Reserve ENROUTSR112 Entry Round
- Mfr # EN.ROU.TSR.112
- Zoro # G2361762
product price:Â
$
240.80
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Strike Type
Dual Strike
Finish
Venetian Bronze
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.ROU.TSR.112
- Zoro #
- G2361762
- UPC #
- 884011483942
- Country of Origin
- China
Dimensions
- Width
- 5.9
- Length
- 11.3
- Height
- 3.6
Details
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENROUTSR112 Entry Round
- Strike Type
- Dual Strike
- Finish
- Venetian Bronze
- Series
- Reserve
- Includes
- Latch
- Number of Pins
- 5 Pin Cylinder
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike
- Dual Strike
- Material
- Brass
- Color
- Venetian Bronze
- Function
- Entry
- Weight
- 4.1
Description
Item Baldwin Reserve ENROUTSR112 Entry Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.