Reserve ENROUXCURLTRR112 Entry R
- Mfr # EN.ROUXCUR.L.TRR.112
- Zoro # G1900453
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Style
Traditional
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ROUXCUR.L.TRR.112
- Zoro #
- G1900453
- UPC #
- 884011629227
- Country of Origin
- China
- Series
- Reserve
- Item
- Baldwin Reserve ENROUXCURLTRR112 Entry R
- Includes
- Latch
- Strike Type
- Dual Strike
- Style
- Traditional
- Features
- Left Hand
- Finish
- Venetian Bronze
- Function
- Entry
Description
Item Baldwin Reserve ENROUXCURLTRR112 Entry R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.