Shop BALDWIN
See all product information
Create Account
Reserve ENRUSXARCLRAR481 Entry R
- Mfr # EN.RUSXARC.L.RAR.481
- Zoro # G2361869
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Includes
Latch
Lockset Handle Type
Arch Lever
Series
Reserve
Style
Knob
Finish
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.RUSXARC.L.RAR.481
- Zoro #
- G2361869
- UPC #
- 884011551368
- Country of Origin
- China
Details
- Includes
- Latch
- Lockset Handle Type
- Arch Lever
- Series
- Reserve
- Style
- Knob
- Finish
- Dark Bronze
- Item
- Baldwin Reserve ENRUSXARCLRAR481 Entry R
- Features
- Left Hand
- Strike Type
- Dual Strike
- Function
- Entry
Description
Item Baldwin Reserve ENRUSXARCLRAR481 Entry R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.