Reserve ENTRATAR003 Entry Tradit
- Mfr # EN.TRA.TAR.003
- Zoro # G1900532
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.TRA.TAR.003
- Zoro #
- G1900532
- UPC #
- 884011508799
- Country of Origin
- China
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve ENTRATAR003 Entry Tradit
- Number of Pins
- 5 Pin Cylinder
- Strike Type
- Dual Strike
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike
- Dual Strike
- Material
- Brass
- Color
- Lifetime Brass
- Function
- Entry
- Weight
- 4.2
Dimensions
- Width
- 5.9
- Height
- 3.6
- Length
- 11.3
Description
Item Baldwin Reserve ENTRATAR003 Entry Tradit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.