Shop BALDWIN
See all product information
Create Account
Reserve ENTRATAR112 Entry Tradit
- Mfr # EN.TRA.TAR.112
- Zoro # G1900569
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Series
Reserve
Includes
Latch
Finish
Venetian Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.TRA.TAR.112
- Zoro #
- G1900569
- UPC #
- 884011506283
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENTRATAR112 Entry Tradit
- Series
- Reserve
- Includes
- Latch
- Finish
- Venetian Bronze
- Strike Type
- Dual Strike
- Number of Pins
- 5 Pin Cylinder
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Material
- Brass
- Strike
- Dual Strike
- Function
- Entry
- Color
- Venetian Bronze
- Weight
- 0.6
Dimensions
- Height
- 3.5
- Length
- 5.3
- Width
- 5.3
Description
Item Baldwin Reserve ENTRATAR112 Entry Tradit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.