Reserve ENTRATRR150 Entry Tradit
- Mfr # EN.TRA.TRR.150
- Zoro # G2094755
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Finish
Satin Nickel
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Number of Pins
5 Pin Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.TRA.TRR.150
- Zoro #
- G2094755
- UPC #
- 884011492968
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENTRATRR150 Entry Tradit
- Finish
- Satin Nickel
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Number of Pins
- 5 Pin Cylinder
- Series
- Reserve
- Strike Type
- Dual Strike
- Includes
- Latch
- Material
- Brass
- Strike
- Dual Strike
- Color
- Satin Nickel
- Function
- Entry
- Weight
- 3.9
Dimensions
- Width
- 5.9
- Length
- 11.2
- Height
- 3.5
Description
Item Baldwin Reserve ENTRATRR150 Entry Tradit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.