
Reserve ENTRATSR112 Entry Tradit
Mfr # EN.TRA.TSR.112
Zoro # G1900639
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Number of Pins
5 Pin Cylinder
Series
Reserve
Strike Type
Dual Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN.TRA.TSR.112
Zoro #
G1900639
UPC #
884011486097
Country of Origin
China
Dimensions
Width
6
Height
3.7
Length
11.2
Details
Keyway Type
C Keyway
Item
Baldwin Reserve ENTRATSR112 Entry Tradit
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Number of Pins
5 Pin Cylinder
Series
Reserve
Strike Type
Dual Strike
Strike
Dual Strike
Function
Entry
Material
Brass
Color
Venetian Bronze
Weight
3.9
Description
Item Baldwin Reserve ENTRATSR112 Entry Tradit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.