Shop BALDWIN
See all product information
Create Account
Reserve ENTRATSR141 Entry Tradit
- Mfr # EN.TRA.TSR.141
- Zoro # G2362024
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.TRA.TSR.141
- Zoro #
- G2362024
- UPC #
- 884011837622
- Country of Origin
- China
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Keyway Type
- C Keyway
- Number of Pins
- 5 Pin Cylinder
- Series
- Reserve
- Style
- Traditional
- Finish
- Bright Nickel
- Item
- Baldwin Reserve ENTRATSR141 Entry Tradit
- Strike Type
- Dual Strike
- Material
- Brass
- Strike
- Dual Strike
- Function
- Entry
- Color
- Bright Nickel
Dimensions
- Height
- 3.9
- Width
- 6.2
- Length
- 11.2
Description
Item Baldwin Reserve ENTRATSR141 Entry Tradit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.