Reserve FDCOLXELLTSR141 Full Dum
- Mfr # FDCOLXELLTSR055
- Zoro # G1902072
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Finish
Bright Nickel
Series
Reserve
Lockset Handle Type
Knob
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDCOLXELLTSR055
- Zoro #
- G1902072
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Baldwin Reserve FDCOLXELLTSR141 Full Dum
- Lockset Function
- Full Dummy
- Finish
- Bright Nickel
- Series
- Reserve
- Lockset Handle Type
- Knob
- Style
- Traditional
Description
Baldwin Reserve FDCOLXELLTSR141 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.