Shop BALDWIN
See all product information
Create Account
Reserve FDCOLXTRATAR141 Full Dum
- Mfr # FDCOLXTRATAR055
- Zoro # G0061907
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Length
0
Color
Satin Nickel
Height
0
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDCOLXTRATAR055
- Zoro #
- G0061907
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0
- Height
- 0
- Width
- 0
Details
- Item
- Baldwin Reserve FDCOLXTRATAR141 Full Dum
- Series
- Reserve
- Color
- Satin Nickel
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 0
Description
Baldwin Reserve FDCOLXTRATAR141 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.