Reserve FDCOLXTRATRR150 Full Dum
- Mfr # FD.COLXTRA.TRR.150
- Zoro # G1902422
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Color
Satin Nickel
Height
3.622
Material
Brass
Length
22.0472
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.COLXTRA.TRR.150
- Zoro #
- G1902422
- UPC #
- 884011769121
- Country of Origin
- China
- Item
- Baldwin Reserve FDCOLXTRATRR150 Full Dum
- Series
- Reserve
- Color
- Satin Nickel
- Material
- Brass
- Weight
- 6.5
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Height
- 3.622
- Length
- 22.0472
- Width
- 6.4567
Description
Baldwin Reserve FDCOLXTRATRR150 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.