Shop BALDWIN
See all product information
Create Account
Reserve FDCONCRR112 Full Dummy C
- Mfr # FD.CON.CRR.112
- Zoro # G1902440
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Style
Round
Lockset Handle Type
Knob
Color
Venetian Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.CON.CRR.112
- Zoro #
- G1902440
- UPC #
- 884011835444
- Country of Origin
- China
- Item
- Baldwin Reserve FDCONCRR112 Full Dummy C
- Finish
- Venetian Bronze
- Series
- Reserve
- Style
- Round
- Lockset Handle Type
- Knob
- Color
- Venetian Bronze
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Function
- Full Dummy
- Material
- Brass
- Weight
- 3.4172
Description
Item Baldwin Reserve FDCONCRR112 Full Dummy C