Shop BALDWIN
See all product information
Create Account
Reserve FDCONCRR190 Full Dummy C
- Mfr # FDCONCRR190
- Zoro # G0062388
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Reserve
Lockset Handle Type
Knob
Style
Round
Color
Satin Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDCONCRR190
- Zoro #
- G0062388
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11.1
- Width
- 5.9
- Height
- 3.6
Details
- Item
- Baldwin Reserve FDCONCRR190 Full Dummy C
- Finish
- Satin Black
- Series
- Reserve
- Lockset Handle Type
- Knob
- Style
- Round
- Color
- Satin Black
- Function
- Full Dummy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Material
- Brass
Description
Item Baldwin Reserve FDCONCRR190 Full Dummy C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.