Shop BALDWIN
See all product information
Create Account
Reserve FDELLTSR141 Full Dummy E
- Mfr # FDELLTSR055
- Zoro # G0069449
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Nickel
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Bright Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDELLTSR055
- Zoro #
- G0069449
- UPC #
- 884011835109
- Country of Origin
- China
- Item
- Baldwin Reserve FDELLTSR141 Full Dummy E
- Finish
- Bright Nickel
- Series
- Reserve
- Style
- Traditional
- Lockset Handle Type
- Knob
- Color
- Bright Nickel
- Material
- Brass
- Function
- Full Dummy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve FDELLTSR141 Full Dummy E