Shop BALDWIN
See all product information
Create Account
Reserve FDELLTSR260 Full Dummy E
- Mfr # FD.ELL.TSR.260
- Zoro # G2097731
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Color
Bright Chrome
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD.ELL.TSR.260
- Zoro #
- G2097731
- UPC #
- 884011494405
- Country of Origin
- China
Dimensions
- Height
- 3.1
- Length
- 10.7
- Width
- 5.6
Details
- Item
- Baldwin Reserve FDELLTSR260 Full Dummy E
- Series
- Reserve
- Color
- Bright Chrome
- Function
- Full Dummy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Material
- Brass
- Weight
- 3.6
Description
Item Baldwin Reserve FDELLTSR260 Full Dummy E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.