Shop BALDWIN
See all product information
Create Account
Reserve FDLAJXCONCRR150 Full Dum
- Mfr # FD.LAJXCON.CRR.150
- Zoro # G0069765
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Width
0
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.LAJXCON.CRR.150
- Zoro #
- G0069765
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve FDLAJXCONCRR150 Full Dum
- Lockset Function
- Full Dummy
- Finish
- Satin Nickel
- Series
- Reserve
- Material
- Brass
- Color
- Satin Nickel
- Style
- Round
- Lockset Handle Type
- Knob
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 5.5116
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Description
Baldwin Reserve FDLAJXCONCRR150 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.