Reserve FDLAJXTUBLCSR190X150 Lef
- Mfr # FDLAJXTUBCSR190X150
- Zoro # G1904863
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Color
Satin Black by Satin Nickel
Height
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDLAJXTUBCSR190X150
- Zoro #
- G1904863
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0
- Length
- 0
- Width
- 0
Details
- Item
- Baldwin Reserve FDLAJXTUBLCSR190X150 Lef
- Lockset Function
- Full Dummy
- Finish
- Satin Nickel
- Series
- Reserve
- Color
- Satin Black by Satin Nickel
- Material
- Brass
- Style
- Left Hand
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 0
- Product Type
- Tube
Description
Baldwin Reserve FDLAJXTUBLCSR190X150 Lef
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.