Shop BALDWIN
See all product information
Create Account
Reserve FDNAPXELLTSR112 Full Dum
- Mfr # FD.NAPXELL.TSR.112
- Zoro # G0074473
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Color
Venetian Bronze
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD.NAPXELL.TSR.112
- Zoro #
- G0074473
- UPC #
- 884011727398
- Country of Origin
- China
Details
- Item
- Baldwin Reserve FDNAPXELLTSR112 Full Dum
- Lockset Function
- Full Dummy
- Finish
- Venetian Bronze
- Series
- Reserve
- Color
- Venetian Bronze
- Material
- Brass
- Style
- Traditional
- Lockset Handle Type
- Knob
Description
Baldwin Reserve FDNAPXELLTSR112 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.