Reserve FDNAPXROUTSR112 Full Dum
- Mfr # FD.NAPXROU.TSR.112
- Zoro # G2098955
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Material
Brass
Length
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.NAPXROU.TSR.112
- Zoro #
- G2098955
- UPC #
- 884011478467
- Country of Origin
- China
- Item
- Baldwin Reserve FDNAPXROUTSR112 Full Dum
- Lockset Function
- Full Dummy
- Finish
- Venetian Bronze
- Series
- Reserve
- Material
- Brass
- Color
- Venetian Bronze
- Style
- Round Knob
- Weight
- 5.6
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Length
- 22
- Width
- 6.4
- Height
- 3.7
Description
Baldwin Reserve FDNAPXROUTSR112 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.